NORTON 63642502312 VULCAN ZIRCONIA FLAP DISC 115X22MM P60


    Norton Vulcan Flap Disc

    References
    norton:63642502312
    rubix:4504888
    ean:3157629585238
    brand logo
    brand logo
    Technical specifications
    Diameter115 mm
    Reaming diameter22 mm
    Grain60
    See all Specifications

    Product details : NORTON 63642502312 VULCAN ZIRCONIA FLAP DISC 115X22MM P60


    Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
    Flap Discs - Norton Vulcan Zirconia - 115x22mm Gr60

    Strengths

    Versatile product for rough grinding and deburring on steel and stainless steel
    Self-sharpening zirconium abrasive grain
    High & regular cut rate at medium and low pressures
    Excellent price-performance ratio

    Applications

    Grinding

    Technical specifications


    Attributes
    Diameter115 mm
    Reaming diameter22 mm
    Grain60
    Type of abrasivealuminium zirconia
    Applicationgrinding
    Shaperound
    Show UNSPSC/ECL@SS
    £ 2.13 excl. VAT
    / Each
    £ 2.56 incl. VAT
    • In stock: Next day delivery