NORTON 66261130779 VORTEX RAPID PREP FLAP DISC COARSE 125
Norton Vortex Rapid Prep SCM Flap Disc
See technical informationSee documentsReferences
Norton:66261130779
Rubix:2584533
EAN:5900442872157

Documents
Product details : NORTON 66261130779 VORTEX RAPID PREP FLAP DISC COARSE 125
Rapid and durable non-woven disc for Right Angle Grinders is a perfect complement to Flap and Fibre discs in the blending and finishing applications. Upgraded product from traditional SCM Hook & Loop range with high performance Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits. Ideal for hard to reach corners, edges and profiles.
Strengths
Layers of Surface Conditioning Material (SCM) in a variety of grades for quick blending and finishing
Longer life and durability with smear free cut & finish with one disc
Three dimensional non-woven abrasive fabric layers containing high performance Vortex grain with Clean BondTM technology
Ideal for cleaning, light deburring and processing TIG welded seams on stainless steel
Longer life and durability with smear free cut & finish with one disc
Three dimensional non-woven abrasive fabric layers containing high performance Vortex grain with Clean BondTM technology
Ideal for cleaning, light deburring and processing TIG welded seams on stainless steel
Applications
Blending
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Application | blending |
| Shape | round |
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Delivery usually within ( 10 ) days
