References
3M:65046
Rubix:2515569
Manufacturer :7000104482
EAN:05902658650468

Product details : 3M 65046 566A FLAP DISC FLAT 180 X 22MM P60
The 3M™ Flap Disc 566A provides a single-disc solution for medium-duty grinding, small weld removal, blending, finishing and surface preparation. Its conical profile supports work on flat surfaces, edges and weld areas with a compatible angle grinder.
Features:
The 3M™ Flap Disc 566A features overlapping abrasive flaps that wear progressively during use, exposing fresh mineral as the outer layers are consumed. The alumina zirconia abrasive supports metal grinding and blending, while the cloth-backed flap construction combines material removal with surface refinement. The conical format concentrates contact pressure for medium-weight grinding and work around edges.
Specifications:
• Product form: flap disc.
• Abrasive mineral: alumina zirconia.
• Grade: P60.
• Diameter: 115 mm.
• Bore diameter: 22 mm.
• Shape: conical.
• Compatible equipment: angle grinder.
• Maximum operating speed: 13,000 rpm.
Standards:
• EN 13743: European safety standard for coated abrasive products mounted on supporting bodies.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Flap Disc 566A features overlapping abrasive flaps that wear progressively during use, exposing fresh mineral as the outer layers are consumed. The alumina zirconia abrasive supports metal grinding and blending, while the cloth-backed flap construction combines material removal with surface refinement. The conical format concentrates contact pressure for medium-weight grinding and work around edges.
Specifications:
• Product form: flap disc.
• Abrasive mineral: alumina zirconia.
• Grade: P60.
• Diameter: 115 mm.
• Bore diameter: 22 mm.
• Shape: conical.
• Compatible equipment: angle grinder.
• Maximum operating speed: 13,000 rpm.
Standards:
• EN 13743: European safety standard for coated abrasive products mounted on supporting bodies.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Grinding and blending with one abrasive disc.
• Progressive exposure of fresh abrasive mineral.
• Durability for medium-weight grinding.
• Suitability for small weld removal.
• Conical profile for edges and flat surfaces.
• Surface preparation and finishing after material removal.
• Compatibility with standard angle grinders.
• Progressive exposure of fresh abrasive mineral.
• Durability for medium-weight grinding.
• Suitability for small weld removal.
• Conical profile for edges and flat surfaces.
• Surface preparation and finishing after material removal.
• Compatibility with standard angle grinders.
Applications
The 3M™ Flap Disc 566A is suitable for medium-duty grinding, small weld removal, blending, finishing and surface preparation in metal fabrication. It is designed for use on metal components with an angle grinder.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | flat |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 16 ) days