NORTON 66254451134 RAPID PREP 2 IN 1 COMBI DISC 50 X SL3 MED P80


RapidPrep 2in1 Flap discs

References
norton:66254451134
rubix:272A0765
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain80
See all Specifications

Product details : NORTON 66254451134 RAPID PREP 2 IN 1 COMBI DISC 50 X SL3 MED P80


Strengths

• Soft damping prevents nicks and dings from grinding in
• Variable speed reduces grinding errors
• Ideal for finishing up to a certain Ra value
• Less risk of grinding errors, avoiding repair work
• Perfect, uniform finish
• Saves time and money

Technical specifications


Attributes
Diameter50 mm
Grain80
Type of abrasiveflap disc
Applicationideal for finishing up to a certain ra value
Shaperound
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • Usually arrives within 14 working days