Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
DLPZ Flap disc
References
roebuck:
866852
rubix:
216A6088
ean:
3660338209178
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
ZIRCONIUM flat fibre disc Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPZ.125 - D.125 GR.120 FLAP DISC - ZIRCONIUM - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
120
Type of abrasive
Aluminium Zirconia
Application
Steel/Stainless steel
Shape
Flat hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
PFERD FLAP DISC PFC 125 Z 36 SGP-STRONG 67788025
NORTON 63642502343 FLD FDTF 180X22 R842 NOR P60 VULNZ EU PK10
3M 51998 FLAP DISC 769F 125MM 40+ FLAT
GARRYSON GFBZ100040 100MM 40G ZIRC FLAP DISC
3M 51990 FLAP DISC 769F T27 115 MM X 22.23 MM P40 PK10
3M CUBITRON II 967A FLAP DISC FLAT P60 180MM
GISS 866465 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G120
3M 51993 FLAP DISC 769F 115MM 60+ CONICAL
GISS 866477 CERAMIC FLEX QUICK CHANGE DISC 50 MM P60
NORTON 63642502312 VULCAN ZIRCONIA FLAP DISC 115X22MM P60
NORTON 66254451105 RAPID PREP 2 IN 1 COMBI DISC 125 X 22 CRS P60
3M 51479 CUBITRON II FLAP DISC 969F 115MM 40+ FLAT
NORTON 78072726076 125MM P40 XTREME FLAP DISC
ROEBUCK 866866 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G120
3M 51467 CUBITRON II FLAP DISC 969F PN 115 MM 80+ YF-WEIGHT