ROEBUCK 866858 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G40
DLBC Flap disc
See technical informationSee documentsReferences
Roebuck:866858
Rubix:216A6065
EAN:3660338209222



Documents
Product details : ROEBUCK 866858 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G40
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.125 - D.125 GR.40 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- In stock: Next day delivery
