Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
GARRYSON GFBZ100060 100MM 60G ZIRC FLAP DISC
GARRYSON GFBZ100060 100MM 60G ZIRC FLAP DISC
Laminated disc ATA Garryson
References
ata garryson:
GFBZ100060
rubix:
80253106
Product details
Technical specifications
Product details : GARRYSON GFBZ100060 100MM 60G ZIRC FLAP DISC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.02
excl. VAT
/
Each
£
4.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 51481 CUBITRON II FLAP DISC 969F FLAT PN 80+ 115MM YF-WEIGHT
NORTON 63642502317 FLD FDTF 125X22 R842 NOR P60 VULNZ EU PK10
ROEBUCK 866847 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G80
ROEBUCK 866848 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G120
GISS 866476 CERAMIC FLEX QUICK CHANGE DISC 50 MM P40
30MMX1.6MMA60 PK100 DISC
TYROLIT 572473 27A FLAP DISC 115X22.2 ZA40 Q-B
FLD FDTF 115X22 R996 NOR P40 QUANT EUFINISHED COATED POLYESTR PK10
ROEBUCK 866870 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G120
GISS 866478 CERAMIC FLEX QUICK CHANGE DISC 50 MM P80
3M 52014 FLAP DISC 769F 180MM 60+ FLAT
NORTON VULCAN ZIRCONIA FLAP DISC 180MM P80 63642502345
GARRYSON PREMIUM FLAP DISC ZIR/ALU 115 X 22MM P40 GJAZ115040
NORTON 66261130777 VORTEX RAPID PREP FLAP DISC VERY FINE
3M 64848 FLAP DISC P60 577F 115X22MM