References
3M:64848
Rubix:209A2657
Manufacturer :7000104326
EAN:05903292526980

Product details : 3M 64848 FLAP DISC P60 577F 115X22MM
The flap disc features durable polyester backed flaps coated with a quick cut zirconium aluminum mineral. Our 577F discs provide increased cutting capacity and durability in demanding applications such as weld removal, sharp edge machining and caulking.
Strengths
•Alumina-zirconia mineral with adjuvant provides greater cutting power than aluminum oxide in all types of metal
The slats allow you to smooth and join in one pass, saving you time
Heavy polyester backed lamellas last longer in high pressure applications such as sharp edge machining and chamfering
The slats allow you to smooth and join in one pass, saving you time
Heavy polyester backed lamellas last longer in high pressure applications such as sharp edge machining and chamfering
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Shape | round |
| Max speed | 80.1 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 16 ) days