NORTON VULCAN ZIRCONIA FLAP DISC 125MM P120 63642502326


Norton Vulcan Flap Disc

References
norton:63642502326
rubix:2577435
ean:3157629585290
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22 mm
Grain120
See all Specifications

Product details : NORTON VULCAN ZIRCONIA FLAP DISC 125MM P120 63642502326


Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.
Flap Discs - Norton Vulcan Zirconia - 125x22mm Gr120

Strengths

Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22 mm
Grain120
Type of abrasiveAluminium Zirconia
ApplicationGrinding / Weld dressing
ShapeCircular
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days