References
Festo:EAMM-U-110-D80-100A-120-S1
Rubix:391A0245
Manufacturer :1433650
EAN:4052568232634

Documents
Product details : FESTO 1433650 PARALLEL KIT
Parallel kit EAMM-U-110-D80-100A-120-S1 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-110-D80-100A-120-S1 suitable for electric drives. Frame size=110, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 5322 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 879.35 excl. VAT
/ Each
£ 1,055.22 incl. VAT
- Delivery usually within ( 6 ) days