NSK 22252CAME4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 22252 Series
See technical informationReferences
NSK:22252CAME4
Rubix:230A0214
EAN:00029176795831





Product details : NSK 22252CAME4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 130 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 850 rpm |
| Basic static load, radial - C0r | 3400000 N |
| Basic dynamic load, radial - Cr | 2720000 N |
Show UNSPSC/ECL@SS
£ 3,743.44 excl. VAT
/ Each
£ 4,492.13 incl. VAT
- Usually arrives within 14 working days
