NSK Spherical Roller Bearing: 22313 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistic Weight | 3540 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | c3 |
Series | 22313.. |
Cage | steel |
Reference speed | 3800 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 375000 N |
Sealing | open |
Usually arrives within 14 working days