NSK SPHERICAL ROLLER BRG 230/500CAME4
NSK Spherical Roller Bearing: 230/ Series
See technical informationReferences
NSK:230/500CAME4
Rubix:104A6658
Manufacturer :230/500CAME4 N
EAN:00029176690853





Product details : NSK SPHERICAL ROLLER BRG 230/500CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 225000 g |
|---|---|
| Inner diameter | 500 mm |
| Outer diameter | 720 mm |
| Width | 167 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 530 rpm |
| Limit speed | 480 rpm |
| Basic static load, radial - C0r | 8100000 N |
| Basic dynamic load, radial - Cr | 3750000 N |
Show UNSPSC/ECL@SS
£ 13,523.23 excl. VAT
/ Each
£ 16,227.88 incl. VAT
- Usually arrives within 14 working days
