NSK Spherical Roller Bearing: 23126 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 64 mm |
Logistic Weight | 8250 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 210 mm |
Width | 64 mm |
Bearing Clearance | cn |
Series | 23126.. |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 825000 N |
Basic dynamic load, radial - Cr | 505000 N |
Sealing | open |
Usually arrives within 14 working days