NSK SPHERICAL ROLLER BEARING 23134CAME4S11

NSK Spherical Roller Bearing: 23134 Series

See technical information
References
NSK:23134CAME4
Rubix:105A2857
EAN:00029176529191
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter280 mm
Width88 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 23134CAME4S11


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter170 mm
Outer diameter280 mm
Width88 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed1800 rpm
Limit speed1300 rpm
Basic static load, radial - C0r1570000 N
Basic dynamic load, radial - Cr1180000 N
Show UNSPSC/ECL@SS
£ 936.77 excl. VAT
/ Each
£ 1,124.12 incl. VAT
  • Usually arrives within 14 working days