NSK SPHERICAL ROLLER BEARING 23236CAME4C3

NSK Spherical Roller Bearing: 23236 Series

See technical information

References

NSK:23236CAME4C3
Rubix:100A4623
EAN:00029176075841
brand logo

Technical specifications

Inner diameter180 mm
Outer diameter320 mm
Width112 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 23236CAME4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter320 mm
Width112 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed1300 rpm
Limit speed1100 rpm
Basic static load, radial - C0r2110000 N
Basic dynamic load, radial - Cr1620000 N
£ 1,606.81 excl. VAT
/ Each
£ 1,928.17 incl. VAT
  • Usually arrives within 14 working days