NSK SPHERICAL ROLLER BEARING 23980CAME4
NSK Spherical Roller Bearing: 23980 Series
See technical informationReferences
NSK:23980CAME4
Rubix:100A4625
Manufacturer :23980CAME4 N
EAN:00029176089695





Product details : NSK SPHERICAL ROLLER BEARING 23980CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 71000 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 630 rpm |
| Basic static load, radial - C0r | 4250000 N |
| Basic dynamic load, radial - Cr | 2370000 N |
Show UNSPSC/ECL@SS
£ 6,221.70 excl. VAT
/ Each
£ 7,466.04 incl. VAT
- Usually arrives within 14 working days
