NSK SPHERICAL ROLLER BEARING 24148CK30E4

NSK Spherical Roller Bearing: 24148 Series

See technical information
References
NSK:24148CK30E4
Rubix:100A6214
Manufacturer :24148CK30E4 N
EAN:00029176524103
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter400 mm
Width160 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 24148CK30E4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight77798 g
Inner diameter240 mm
Outer diameter400 mm
Width160 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed670 rpm
Limit speed850 rpm
Basic static load, radial - C0r3800000 N
Basic dynamic load, radial - Cr2130000 N
Show UNSPSC/ECL@SS
£ 3,289.76 excl. VAT
/ Each
£ 3,947.71 incl. VAT
  • Usually arrives within 14 working days