Angular contact ball bearing NTN 7218BG, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
NTN - Angular Contact Ball Bearing - 7218BG
See technical informationSee documentsReferences
NTN:7218BG
Rubix:205A1086
EAN:4547359445954



Documents
Product details : NTN 7218BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2340 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 118000 N |
Show UNSPSC/ECL@SS
£ 133.10 excl. VAT
/ Each
£ 159.72 incl. VAT
- Delivery usually within ( 3 ) days
