References
NTN:M-UCHB207D1
Rubix:205A5016
EAN:4547359796766



Product details : NTN M-UCHB207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Hanger bearing unit with metric mounting thread NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x110x48 mm |
|---|---|
| Logistic Weight | 1205 g |
| Inner diameter | 35 mm |
| Type | bearing uchb |
| Material | cast iron |
| Series | uchb200 |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 36.89 excl. VAT
/ Each
£ 44.27 incl. VAT
- Delivery usually within ( 3 ) days
