References
NTN:M-UCUP204D1
Rubix:205A5068
EAN:4547359767032


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : NTN M-UCUP204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Pillow block unit, without cover NTN
Strengths
A very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without requiring grease replenishment.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings in maintenance.
- The ball fastening screws unique to NTN (for certain bearings) securely fasten the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor applications or in environments with heavy dust generation and/or the use of liquids.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of bearing fracture.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without requiring grease replenishment.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from the outside. This means time and cost savings in maintenance.
- The ball fastening screws unique to NTN (for certain bearings) securely fasten the bearings to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor applications or in environments with heavy dust generation and/or the use of liquids.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of bearing fracture.
Applications
Presence of SVHC >0.1% - Substance : Lead
CAS : 7439-92-1
Concentration : 1 - 10%
CAS : 7439-92-1
Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x55 mm |
|---|---|
| Logistic Weight | 569 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 10 mm |
| Height | 62 mm |
| Length | 76 mm |
| Series | ucup200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
- Delivery usually within ( 3 ) days