References
SNR:SESPA205N
Rubix:205A8163
EAN:3413529515684



Product details : SNR SESPA205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 700 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 74.81 excl. VAT
/ Each
£ 89.77 incl. VAT
- Usually arrives within 14 working days
