References
NTN:UCFL211D1
Rubix:206A0255
EAN:4547359001075

Product details : NTN UCFL211D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x55 mm |
|---|---|
| Logistic Weight | 3100 g |
| Inner diameter | 55 mm |
| Width | 55.6 mm |
| Height | 224 mm |
| Length | 130 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 100 mm |
| Weight | 2900 kg |
Show UNSPSC/ECL@SS
£ 47.37 excl. VAT
/ Each
£ 56.84 incl. VAT
- Delivery usually within ( 3 ) days
