TIMKEN SCJT 25 2-BOLT FLANGED BEARING
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT 25
Rubix:395A8769
EAN:0087796108608


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 98.82 mm |
Product details : TIMKEN SCJT 25 2-BOLT FLANGED BEARING
inch flange bearing housing unit Fafnir
Timken Fafnir SCJT 25 is a ball bearing unit with a 25-mm shaft and two-bolt flange. With contact seals and set-screw lock.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 98.82 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | scjt standard |
| Total bearing width | 29.8 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 11.9 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.6 kg |
| Mounting typ | two-bolt flange (2-bolt flange) |
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- Usually arrives within 14 working days