References
NTN:UCFX10D1
Rubix:206A0549
EAN:4547359217629



Product details : NTN UCFX10D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x55 mm |
|---|---|
| Logistic Weight | 3900 g |
| Inner diameter | 50 mm |
| Width | 55.6 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
| Weight | 3800 kg |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Delivery usually within ( 3 ) days
