References
Superseded Ref:PCJT30-XL-N-FA125-I
INA:PCJT30-XL-N-FA125
Rubix:227A1062
Manufacturer :0946443300000
EAN:4054372502064


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : INA PCJT30-XL-N-FA125 HOUSED BEARING UNIT
Housing units PCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | pcjt..-xl-n-fa125 |
| Total bearing width | 46.8 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 47.83 excl. VAT
/ Each
£ 57.40 incl. VAT
- Usually arrives within 14 working days