NTN UCFX15-215D1 BEARING UNIT

NTN - Bearing Unit - UCFX05D1

See technical information

References

NTN:UCFX15-215D1
Rubix:206A0555
EAN:4547359502008
brand logo

Technical specifications

Inner diameter74.612 mm
Width82.6 mm
See all Specifications

Product details : NTN UCFX15-215D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x82 mm
Logistic Weight8770 g
Inner diameter74.612 mm
Width82.6 mm
Seriesucfx00
Number of holes4
Outer diameter140 mm
£ 141.02 excl. VAT
/ Each
£ 169.22 incl. VAT
  • Delivery usually within ( 3 ) days