References
SNR:UCFC217
Rubix:205A9902
Manufacturer :UCFC.217
EAN:3413529509546




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 208 mm |
Documents
Product details : SNR UCFC217 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Fixation centre-to-centre distance | 208 mm |
| Material | cast iron |
| Height | 180 mm |
| Length | 250 mm |
| Series | ucfc200 |
| Total bearing width | 85.7 mm |
| Diameter of fixation holes | 208 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 63800 N |
| Basic dynamic load, radial - Cr | 83200 N |
| Outer diameter | 150 mm |
| Weight | 10.53 kg |
Show UNSPSC/ECL@SS
£ 152.99 excl. VAT
/ Each
£ 183.59 incl. VAT
- Delivery usually within ( 3 ) days