NTN N220C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N220C3
See technical informationSee documentsReferences
NTN:N220C3
Rubix:205A5159
EAN:4547359150674



Documents
Product details : NTN N220C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3320 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 241.73 excl. VAT
/ Each
£ 290.08 incl. VAT
- Usually arrives within 14 working days
