NTN NJ2314C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2314C4
See technical informationSee documentsReferences
NTN:NJ2314C4
Rubix:205A5772
EAN:4547359121261



Documents
Product details : NTN NJ2314C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x51 mm |
|---|---|
| Logistic Weight | 4190 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 247000 N |
Show UNSPSC/ECL@SS
£ 199.16 excl. VAT
/ Each
£ 238.99 incl. VAT
- Usually arrives within 14 working days
