Deep groove ball bearing NTN 6312LLBCM/5K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6207LLBCM/5K
See technical informationReferences
NTN:6312LLBCM/5K
Rubix:205A0454
EAN:4547359005707



Product details : NTN 6312LLBCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6207LLBCM/5K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1710 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Weight | 0.005 kg |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ Each
£ 60.96 incl. VAT
- Delivery usually within ( 3 ) days
