Deep groove ball bearing NTN 63/28ZZ/2AS, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
NTN - Deep Groove Ball Bearing - 63/28ZZ/2AS
See technical informationSee documentsReferences
NTN:63/28ZZ/2AS
Rubix:205A0091
EAN:4547359757569



Documents
Product details : NTN 63/28ZZ/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x18 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 28 mm |
| Outer diameter | 68 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 14000 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Weight | 0.048 kg |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Delivery usually within ( 3 ) days
