Deep groove ball bearing NTN 6212ZZCM/5K, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
See technical informationReferences
NTN:6212ZZCM/5K
Rubix:204A9801
Manufacturer :6212ZZCM/5K
EAN:4547359004885



Product details : NTN 6212ZZCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
- Delivery usually within ( 3 ) days
