Deep groove ball bearing NTN 6312NR, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6312NR
See technical informationSee documentsReferences
NTN:6312NR
Rubix:205A0459
EAN:4547359397284



Documents
Product details : NTN 6312NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1770 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Weight | 4.91 kg |
Show UNSPSC/ECL@SS
£ 55.31 excl. VAT
/ Each
£ 66.37 incl. VAT
- Delivery usually within ( 3 ) days
