Deep groove ball bearing NTN 6412, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6412
See technical informationReferences
NTN:6412
Rubix:205A0690
EAN:4547359584318



Product details : NTN 6412 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 2890 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 113000 N |
| Weight | 0.237 kg |
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
- Delivery usually within ( 3 ) days
