NTN 22213EAW33C4 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22213.EAW33C4

See technical information
References
NTN:22213.EAW33C4
Rubix:204A4979
EAN:3413521057342
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
See all Specifications

Product details : NTN 22213EAW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Weight1.512 kg
Reference speed5300 rpm
Basic static load, radial - C0r224000 N
Basic dynamic load, radial - Cr5300 N
Show UNSPSC/ECL@SS
£ 70.55 excl. VAT
/ Each
£ 84.66 incl. VAT
  • Usually arrives within 14 working days