NTN 22216EMKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22216.EMKW33C3
See technical informationReferences
NTN:22216.EMKW33C3
Rubix:204A5043
EAN:3413521062032



Product details : NTN 22216EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 2.16 kg |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 272000 N |
| Basic dynamic load, radial - Cr | 4300 N |
Show UNSPSC/ECL@SS
£ 114.85 excl. VAT
/ Each
£ 137.82 incl. VAT
- Usually arrives within 14 working days
