NTN 22232EMW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22232.EMW33C4
See technical informationReferences
NTN:22232EMW33C4
Rubix:204A5215
EAN:3413521061325



Product details : NTN 22232EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 22.9 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 788.07 excl. VAT
/ Each
£ 945.68 incl. VAT
- Delivery usually within ( 3 ) days
