NTN 22313EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22313.EAW33C3
See technical informationReferences
NTN:22313EAW33C3
Rubix:204A5382
Manufacturer :22313.EAW33C3
EAN:3413521060816



Product details : NTN 22313EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 3.41 kg |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 4000 N |
Show UNSPSC/ECL@SS
£ 121.50 excl. VAT
/ Each
£ 145.80 incl. VAT
- Usually arrives within 14 working days
