NTN 22315EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22315.EAKW33
See technical informationReferences
NTN:22315EAKW33
Rubix:204A5415
Manufacturer :22315.EAKW33
EAN:3413521060687



Product details : NTN 22315EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 5.07 kg |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 467000 N |
| Basic dynamic load, radial - Cr | 3600 N |
Show UNSPSC/ECL@SS
£ 162.64 excl. VAT
/ Each
£ 195.17 incl. VAT
- Usually arrives within 14 working days
