NTN 23024EAW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23024.EAW33

See technical information
References
NTN:23024EAW33
Rubix:206A3801
Manufacturer :23024.EAW33
EAN:3413521059742
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : NTN 23024EAW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter180 mm
Width46 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight3.96 kg
Reference speed3300 rpm
Basic static load, radial - C0r577000 N
Basic dynamic load, radial - Cr3300 N
Show UNSPSC/ECL@SS
£ 210.41 excl. VAT
/ Each
£ 252.49 incl. VAT
  • Usually arrives within 14 working days