NTN 23120EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23120.EAW33C3
See technical informationReferences
NTN:23120.EAW33C3
Rubix:206A3809
EAN:3413521059131



Product details : NTN 23120EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 4.32 kg |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 563000 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 198.49 excl. VAT
/ Each
£ 238.19 incl. VAT
- Usually arrives within 14 working days
