NTN 23136EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23136.EAKW33
See technical informationReferences
NTN:23136EAKW33
Rubix:204A6058
EAN:3413521058738



Product details : NTN 23136EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 26.4 kg |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 1960000 N |
| Basic dynamic load, radial - Cr | 1600 N |
Show UNSPSC/ECL@SS
£ 825.71 excl. VAT
/ Each
£ 990.85 incl. VAT
- Usually arrives within 14 working days
