NTN - Spherical Roller Bearing - 23220.EAW33
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | cn |
Series | 23200 |
Cage | steel |
Reference speed | 2600 rpm |
Basic static load, radial - C0r | 661000 N |
Sealing | open |
Usually arrives within 14 working days