NTN 23244EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23244.EMW33
See technical informationReferences
NTN:23244EMW33
Rubix:204A6281
EAN:3413521058042



Product details : NTN 23244EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 78.83 kg |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 3830000 N |
| Basic dynamic load, radial - Cr | 850 N |
Show UNSPSC/ECL@SS
£ 2,434.51 excl. VAT
/ Each
£ 2,921.41 incl. VAT
- Usually arrives within 14 working days
