NTN - Tapered Roller Bearing - 4T-JM515649PK
Inner diameter | 80 mm |
---|---|
Outer diameter | 130 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 130x130x28 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 80 mm |
Outer diameter | 130 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days