GISS 854187 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE M GREEN
Rainwear set polyamide g-rain 1
See technical informationSee documentsReferences
GISS:854187
Rubix:216A6768
EAN:3660338100253





Documents
Product details : GISS 854187 RAINWEAR SET POLYAMIDE G-RAIN 1 SIZE M GREEN
Rain suit, jacket and trousers in polyamide, PVC coating, flexible and waterproof. Thickness 0.18 mm sewn and welded.
.
JACKET: Length: 85 cm. Zip fasteners. Fixed hood, tightening cord. Ventilated back. 2 straight lower pockets with horizontal flap. Lower closure with tightening cord. .
TROUSERS: Elastic waist tightening. Leg bottoms press-stud tightening. 2 hand pockets. .
STRONG POINTS .
Waterproof; Waterproof seams; integrated hood; tightening of ends; ventilated back; Marking possible Standard: EN343
JACKET: Length: 85 cm. Zip fasteners. Fixed hood, tightening cord. Ventilated back. 2 straight lower pockets with horizontal flap. Lower closure with tightening cord. .
TROUSERS: Elastic waist tightening. Leg bottoms press-stud tightening. 2 hand pockets. .
STRONG POINTS .
Waterproof; Waterproof seams; integrated hood; tightening of ends; ventilated back; Marking possible Standard: EN343
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- Usually arrives within 14 working days
