References
SMC:TIA13B-20
Rubix:115A8543
Manufacturer :TIA13B-20
EAN:3618036139051

Documents
Product details : SMC TIA13B-20 NYLON TUBE
Inch Size Nylon Tubing, Series Tia for General Air is Available as Standard in Black or White, 20 Meter Rolls
Technical specifications
Attributes
| Inner diameter | 9.56 mm |
|---|---|
| Outer diameter | 12.7 mm |
| Colour | black |
| Reel length | 20 m |
| Material | nylon |
| Max. service pressure | 13 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Bend radius | 75 mm |
Show UNSPSC/ECL@SS
£ 102.71 excl. VAT
/ Each
£ 123.25 incl. VAT
- Delivery usually within ( 19 ) days