POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
See technical informationReferences
BIL Castors & Wheels:BZEH125NPBM16X150
Rubix:377A4081
Product details : POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
Adjustable Height
Pressed Steel Swivel Castor
M16 X 150mm Stem
125mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Pressed Steel Swivel Castor
M16 X 150mm Stem
125mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 58.92 excl. VAT
/ Each
£ 70.70 incl. VAT
- Usually arrives within 14 working days

