Pressed steel swivel castor, medium duty design, with top plate fitting Polypropylene wheel
Load capacity | 160 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: L series
Wheel: PP series
Load capacity | 160 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Synthetic |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
Usually arrives within 14 working days